Order Entry
United States
ContactUsLinkComponent
Glass Cloth Fire Blanket
Glass Cloth Fire Blanket
Catalog # 470104-242
Supplier:  STEEL GRIP, INC.
Glass Cloth Fire Blanket
Catalog # 470104-242
Supplier:  STEEL GRIP, INC.
Supplier Number:  1000+1002
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Fire Blanket, Fiberglass, w/ Container, 168 cm x 198 cm
  • Cat. No.:
    470104-242
  • Supplier no.:
    1000+1002

Specifications

About this item

This large fiberglass blanket will effectively smother chemical and clothing fires.

It is as effective as asbestos and will withstand heat up to 399 °C (750 °F). It measures 168×198 cm (66×78") and comes in a red metal cylinder. The cylinder is 20 cm in diameter by 53 cm high and is clearly marked FIRE BLANKET. A slight pull on the handle will instantly release the blanket.