Function Generator, 100 kHz
Function generator, 100 kHz, 3 V, 3.14 g
Catalog # 470014-358
Supplier: Wards
Supplier #: PH1296-N9
Jump to:
Product Details & Documents
Versatile signal generator.
- Generator operates on 120V/240V AC using voltage selector switch
- 0–10V peak to peak
Output waves are measured in sine, square, and triangular form. Amplitude is 0–10V peak to peak in three steps with coarse and fine adjustment. AC input is protected by a fuse of 0.5A, and output is short circuit protected.
Specifications
- Voltage:3 V
- Description:Function generator, 100 kHz
- Weight:3.14 g



