Order Entry
United States
ContactUsLinkComponent
Fuel Cell Car and Experiment Kit
Fuel Cell Car and Experiment Kit
  470096-770
 :  Avantor
undefined
Fuel Cell Car and Experiment Kit
  470096-770
 :  Avantor

 

  • Description:
    Fuel Cell Car and Experiment Kit
  • Height:
    3"
  • Length:
    8"
  • No. of lab groups:
    1
  • Cat. No.:
    470096-770
  • Width:
    4½"
  • Supplier no.:
    620318-A|620318

 

 

The Energy Source for the 21st Century

  • Powered by a reversible fuel cell
  • Measure power output on a digital multimeter
  • Includes an experiment manual

Your students can build their own experimental reversible fuel cell car to learn more about hydrogen fuel cells. Simply pour in distilled water (available separately) and watch the process of electrolysis that creates a gas that will power the vehicle. The kit includes a reversible fuel cell (hydrocycle system), motor, solar panel, digital multimeter, the model car pieces, and a comprehensive lab manual with more than thirty experiments and demonstrations. Size of car: 8"L x 4 1/2"W x 3"H.