Four - Student Lab Table
470022-388
- Base/leg material:Red oak
- No. of users:4
- Worksurface material:Phenolic resin
- Description:Student lab standing table for 4 students with full cupboard
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:MAS Certified Green
- Cat. No.:470022-388
- W×D:66×48"
- Supplier no.:C2614K
- Worksurface color/finish:Black
- Top thickness:2¹/₄"
Four student double faced workstation that provides a fully equipped science center.
- ¾" Phenolic resin surface
- Lockable cupboard cabinets
- Rubber base molding and leg boots
Double faced tables that provide a fully equipped science center from four to sixteen students. Each unit is constructed of solid oak, oak and hardwood veneers and finished with a chemical resistant, earth-friendly UV finish. The double faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student. All units contain locks for the drawers and doors. Add 66" in length for each four students.
Sink LxWxD: 12×8×6"
: SEFA compliant and MAS Certified Green.
: Choose from models with a full cupboard only or half cupboard and dovetailed drawers. Can be ordered without sink, fixtures and rod sockets.
: Four student double faced workstation includes one sink, two multiservice fixtures, two GFI protected AC duplex receptacles, two rod sockets and four book compartments in the aprons.