Fine-Tip Polyethylene Pipettes, Thermo Scientific
Catalog # 470203-060
Supplier: Avantor
Specifications
- Capacity:1.6 ml
- Description:Fine-Tip Pipettes
- Length:4"
- Environmentally Preferable:
- Drop size:20 µl
- Cat. No.:470203-060
- Bulb draw:1.0 ml
- Supplier no.:231
Specifications
About this item
Perfect for delivering small amounts of liquid.
- Length 4"
- Pipette draw 1.0 ml
- Delivers 20 µl per drop