Fern Life History Riker Mount
Catalog # 470014-426
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:8"
- Description:Fern Life History Riker Mount
- Length:6"
- Cat. No.:470014-426
- Supplier no.:R146
- No. of parts:1
Specifications
About this item
Help your student's understand alternation of generations.
Show the entire life cycle of filicinophyta with this mount that illustrates both the spore and gamete-producing stages of the fern. Fully-labeled stages include the spores, prothallium or gametophyte, prothallium with sporophyte, young sporophyte with rhizomes, and mature frond bearing sori.