Extra Large Plastic Aquarium
470105-242
- Width:23 cm
- Description:15 L extra large plastic aquarium
- Height:30 cm
- Length:38 cm
- Environmentally Preferable:
- Cat. No.:470105-242
- Supplier no.:NW-4.5
Lightweight and affordable, this oversized aquarium is ideal for classroom marine experiments.
- Short term housing for fish or small animals
- Viewable from all sides
- Opening in lid for easy feeding
- Convenient snap on top features ventilation lids and provides easy access for cleaning
Fill the aquarium with water, sand, gravel, and sea life and easily view their daily behavior through the clear walls.
: Filter is required, but not included.