Electrophoresis Power Supply
Catalog # 470130-690
Supplier: VWR International
Specifications
- Description:Electrophoresis Power Supply
- Cat. No.:470130-690
- Supplier no.:PH 1339
Specifications
About this item
The low voltage power supply is designed for electrophoresis.
- Easy-to-use, space-saving
- The output voltage is easily selected with the flick of a switch
It provides three ranges: 0 to 50 V, 0 to 100 V, and 0 to 125 V at 300 mA capacity. Protect your gels from a power overload.
Size: 18×14×10 cm (7×5.5×4")