ElectroCorr LED Conductivity Indicator with Flexible Leads
Catalog # 470013-590
Supplier: ELECTROCORR
Specifications
- Description:ElectroCorr LED Conductivity Indicator with Flexible Leads
- Size:11/4" x3/4" x 3"
- Cat. No.:470013-590
- Supplier no.:9400500
Specifications
About this item
The ElectroCorr LED Conductivity Indicator with Flexible Leads includes a multitude of user-friendly features.
- Length: 1¼"
- Width: 3/4"
- Height: 3"
- Durable Plastic Case Protects Devices
- Double-Insulated Wire Joint Connection
The device is protected from corrosion by a durable plastic case. Its flexible leads feature a double-insulated wire joint connection, and the unit’s LED illumination becomes more intense with increased conductivity.
The indicator is 3/4 x 1¼ x 3", and it requires a 9V battery, not included.