Order Entry
United States
ContactUsLinkComponent
 
Easy-Read™ Student or Class Set
Catalog # 470123-698
Supplier:  Bel-Art Products
undefined
Easy-Read™ Student or Class Set
Catalog # 470123-698
Supplier:  Bel-Art Products
Supplier Number:  B60301-0200

Specifications

  • Description:
    Easy-Read™ Student or Class Set, Range: -20 to +110°C, Subdiv.: 1°C, Length, mm: 305, Immersion: Partial
  • Length:
    305 mm (12")
  • Cat. No.:
    470123-698
  • Divisions:
    1 °C
  • Accuracy:
    ±1 °C
  • Range:
    −20…+110 °C
  • Immersion:
    76 mm (3”)
  • Supplier no.:
    30505

Specifications

About this item

Set contains three EASY-READ thermometers in a convenient storage tray.

Tray stores the thermometers at a slight tilt (bulb down) so that column separation is minimized. Available as packs of three thermometers with tray or case of 24.