Order Entry
United States
ContactUsLinkComponent
Digital Multimeter with Transistor Test
Digital Multimeter with Transistor Test
  470007-814
Small Business Enterprise
undefined
Digital Multimeter with Transistor Test
  470007-814
 :  2704C
Small Business Enterprise

 

  • Frequency:
    2kHz, 20kHz, 200kHz, 2MHz,20MHz
  • Description:
    Digital Multimeter with Transistor test
  • AC/DC Voltage:
    AC:1000 V/DC:1000 V
  • AC/DC Current:
    AC/DC: 10 A
  • Capacitance:
    2 nF, 20 nF, 200 nF, 2 uF, 20 uF
  • Resistance:
    200Ω, 2kΩ200kΩ, 20MΩ, 2000MΩ
  • Cat. No.:
    470007-814
  • Supplier no.:
    2704C

 

 

All of the functionality for basic Digital Multimeter applications including some high end features.

The 2000 count LCD can display resistance values up to 2 Gohm, capacitance to 20 uF or a transistors common-emitter gain value up to 1000. Value-packed features make this meter a must in every tool kit.