Order Entry
United States
ContactUsLinkComponent
Digital Stroboscope with Flash Rate Display
Digital Stroboscope with Flash Rate Display
Catalog # 470039-442
undefined
Digital Stroboscope with Flash Rate Display
Catalog # 470039-442
Supplier Number:  461830

Specifications

  • Description:
    Digital Stroboscope with Flash Rate Display
  • Dimensions:
    21.6 x 12.7 x 12.7 cm
  • Input Voltage:
    110 V
  • Cat. No.:
    470039-442
  • Supplier no.:
    461830

Specifications

About this item

An economical digital stroboscope.

  • Compact design
  • 100 - 10000 flashes/min, rate accuracy is ±(0.05%+ 1 digit)

The selected rate is indicated by a built-in four-digit LED display. Rate accuracy is ±(0.05%+ 1 digit), controlled by a crystal time-base. Duty cycle varies from 5 to 30 minutes, depending on rate selected. Includes built-in handle and 6-ft power cord.