Order Entry
United States
ContactUsLinkComponent
Digital Pocket TDS Meter with Case
Digital Pocket TDS Meter with Case
Catalog # 470039-964
undefined
Digital Pocket TDS Meter with Case
Catalog # 470039-964
Supplier Number:  TDS503

Specifications

  • Description:
    Digital Pocket TDS Meter with Case
  • Dimensions:
    6.2 × 1.5 × 1.3 in. (157 × 38 × 33mm)
  • TDS Range:
    10 - 9990 ppm
  • Temperature Compensation:
    Automatic
  • Weight:
    4 oz.
  • Cat. No.:
    470039-964
  • Supplier no.:
    TDS503

Specifications

About this item

This total dissolved solids (TDS) meter is a handy tool for taking quick readings of this key water-quality variable in environmental and water pollution control systems.

  • Hard Carrying Case
  • Digital Display
  • Small and Lightweight
  • Automatic Temperature Compensation (ATC)

The electrode extends to 3.15" for use in a variety of field and lab applications.

Range: 10–9990 ppm
Size: 6.2" x 1.5" x 1.3"
Weight: 4 oz.

Delivery information: Supplied with Calibration solution, Calibration screwdriver, 9 V Battery, Custom hard plastic carrying case and 1-year limited warranty.