Order Entry
United States
Orders LinkContactUsLinkComponent
Multimeter

Multimeter

Multimeter
Catalog # 470149-374
Supplier #:  SE067A
Multimeter
Catalog # 470149-374
Multimeter
Multimeter

Multimeter

Price
$10.90
Log in for availability
Each Case of 20
Product Details & Documents

Multiple features and a large LCD display make this meter ideal for beginning electronics courses.

  • Transistor and Diode Testing
  • Overload Protection
  • LCD Display
  • Battery and Test Leads
  • Ideal for Beginning Electronics Courses

The meter includes volts, ohms, resistance, and current testing plus transistor and diode testing.

The meter features overload protection and includes battery and test leads. Instructions are included.

Specifications
  • Description:
    Multimeter
  • AC/DC Voltage:
    AC:600 V/DC:600 V
  • Resistance:
    200Ω, 2kΩ, 20kΩ, 200kΩ
  • Cat. No.:
    470149-374
  • AC/DC Current:
    DC: 10 A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.