Denoyer-Geppert® Regional Brain
Catalog # 470002-656
Supplier: Denoyer-Geppert Science
Specifications
- Description:Regional Brain
- Height:25 cm
- Length:20 cm
- No. of keyed items:120
- Cat. No.:470002-656
- Width:20 cm
- Supplier no.:0171-00
- No. of parts:4
Specifications
About this item
Different Areas Of The Brain Color Coded For Easy Comprehension
- 2 X Life Size
- Vinyl Construction For Durability
Enlarged 2X so all your students can see the model clearly, this striking depiction of the human brain will be a colorful addition to your classroom. The lobes’ and regions’ bright contrasting colors make it easy to tell one from another. The frontal lobe is painted pink; the parietal lobe, lavender; the occipital lobe, green; the temporal lobe, yellow; the motor cortex, red; the somatosensory cortex, purple; the limbic cortex, orange; the cerebellum, ivory; and the brain stem, white. The 12 cranial nerves are also featured. The four-part model is removable from a plastic base.