Order Entry
United States
ContactUsLinkComponent
Denoyer-Geppert® Liver And Gallbladder Model
Denoyer-Geppert® Liver And Gallbladder Model
Catalog # 470029-572
undefined
Denoyer-Geppert® Liver And Gallbladder Model
Catalog # 470029-572
Supplier Number:  0141-00

Specifications

  • Description:
    Liver And Gallbladder
  • Height:
    15 cm
  • Length:
    33 cm
  • No. of keyed items:
    28
  • Cat. No.:
    470029-572
  • Width:
    28 cm
  • Supplier no.:
    0141-00
  • No. of parts:
    1

Specifications

About this item

Color-coding clarifies the complex vascular network of the liver and gallbladder in this illustrative model.

  • Dissected to Expose Major Blood Vessels and Bile Ducts
  • Key Identifies 28 Structures
  • Color-Coding Clarifies Complex Vascular Network

Contrasting colors differentiate the portal vein and its branches, the gallbladder and bile ducts, the hepatic artery, and the hepatic veins. The ventral surface of this replica is also dissected to expose major blood vessels and bile ducts in deep relief.

The accompanying key identifies 28 hand-numbered structures. This 1⅟₂ times life-size model is mounted on a base.