Denoyer-Geppert® Giant Functional Larynx
Catalog # 470002-658
Supplier: Denoyer-Geppert Science
Specifications
- Description:Giant Functional Larynx
- Height:15 cm
- Length:38 cm
- No. of keyed items:55
- Cat. No.:470002-658
- Width:18 cm
- Supplier no.:0134-00
- No. of parts:1
Specifications
About this item
The Largest Working Larynx Model Available
This 4X enlargement of a larynx is ideal for lessons on speech and speech pathology. All the structures associated with the larynx are visible: the hyoid bone, cartilage, epiglottis, and muscles. The model features a drawstring which can be pulled, causing the arytenoid cartilage to pivot, to stimulate the function of the vocal cords. In addition, the epiglottis opens and closes to demonstrate swallowing. It is mounted on a base and includes a key identifying 56 structures.