Order Entry
United States
ContactUsLinkComponent
Denoyer-Geppert® Comprehensive Spinal Cord Model
Denoyer-Geppert® Comprehensive Spinal Cord Model
Catalog # 470004-200
undefined
Denoyer-Geppert® Comprehensive Spinal Cord Model
Catalog # 470004-200
Supplier Number:  0165-00

Specifications

  • Description:
    Comprehensive Spinal Cord
  • Height:
    13 cm
  • Length:
    30 cm
  • No. of keyed items:
    30
  • Cat. No.:
    470004-200
  • Width:
    20 cm
  • Supplier no.:
    0165-00
  • No. of parts:
    1

Specifications

About this item

Diagramed and color-coded for complete study.

  • Mounted on Base
  • Enlarged 6 Times

The upper thoracic spinal cord is rendered in longitudinal and cross section and enlarged six times to show dorsal and ventral nerve roots with ganglia as well as the blood supply. Each type of nerve has been painted a different color: afferent visceral nerves, green; afferent somatic nerves, yellow; efferent visceral nerves, red; and efferent somatic nerves, black.

The model is mounted on a base, which features a circuitry diagram.