Order Entry
United States
ContactUsLinkComponent
Denoyer-Geppert® Giant Eye In Orbit
Denoyer-Geppert® Giant Eye In Orbit
Catalog # 470007-856
undefined
Denoyer-Geppert® Giant Eye In Orbit
Catalog # 470007-856
Supplier Number:  0182-00

Specifications

  • Description:
    Classroom Eye In Orbit
  • Height:
    23 cm
  • Length:
    30 cm
  • No. of keyed items:
    77
  • Cat. No.:
    470007-856
  • Width:
    25 cm
  • Supplier no.:
    0182-00
  • No. of parts:
    8

Specifications

About this item

The exceptional 6x enlargement of this model makes research easy.

  • Bony Orbit Base
  • Eight-Part Eye Model
  • Removable Parts
  • Ideal for Demonstrations
  • Comprehensive Presentation

Ideal for demonstrations due to its large size and comprehensive presentation, this model recreates how the eye moves in the socket. Remove the top half of the horizontally sectioned sclera and vitreous humor, with its enlarged schematic of retinal cell structure, to reveal the choroid and retina with a blind spot.

The cornea and iris unit, optic nerve, lens, which can be used to demonstrate inverted images, and the superior and lateral rectus muscles are also removable. The eight-part eye model rests on a bony orbit.