Deluxe Green Laser Pointer
Catalog # 470111-386
Supplier: Avantor
Specifications
- Description:Deluxe green laser pointer
- Environmentally Preferable:
- Cat. No.:470111-386
- Supplier no.:IF-565
Specifications
About this item
The Deluxe Green Laser Pointer emits 532 nm light.
- Green Beam Visible for up to Two Miles
- Beam Diameter: 1.1 mm
- Glass Lens
- Laser Pointer Emits 532 nm Light
- Sony Diode Has 3000-5000 Hours of Life
532 nm light is close to the human eye’s most sensitive wavelength. This Class IIIa 5mW laser pointer’s 1.1 mm diameter beam is visible for up to two miles.
It features a glass lens for superior sharpness and a Sony diode with 3000 to 5000 hours of life. This laser pointer is ideal for diffraction and interference experiments.
Ordering information: This laser pointer includes a velvet storage case and AAA batteries.