Deer Skull
Catalog # 470027-952
Supplier: Avantor
Specifications
- Description:Deer Skull
- Height:3"
- Length:8"
- Environmentally Preferable:
- Cat. No.:470027-952
- Width:4"
- Supplier no.:WARD470027-952
- No. of parts:1
Specifications
About this item
The skull of a white-tail deer, Odocoileus virginianus, will be from a doe or young buck. It shows the cypical structure of the wild Cervid, which may be compared with a skull of the domestic Bovid.
- Natural bone
- Professionally cleaned and prepared
The skull is unmounted for up-close study.
Ordering information: This is a real specimen, so size and appearance may vary from the image.