Day’s Pinchcock
470121-802
- Description:Day’s Pinchcock
- Cat. No.:470121-802
- Supplier no.:H-8630
This open-ended pinchcock is made of hardy steel.
- Nickel-Plated
- Round Steel Wire Construction
- Length: 67 mm
- Pinchcock Takes Tubing of up to 10 mm
It’s open-ended to permit ready attachment and removal without disconnecting the rubber tubing.
The nickel-plated pinchcock is made of round steel wire and is 67 mm long. It takes rubber tubing of up to 10 mm in diameter.