Order Entry
United States
ContactUsLinkComponent
Coyote Skull
Coyote Skull
Catalog # 470027-988
Supplier:  SKULLS UNLIMITED
undefined
Coyote Skull
Catalog # 470027-988
Supplier:  SKULLS UNLIMITED
Supplier Number:  SM-105 A

Specifications

  • Description:
    Coyote Skull
  • Height:
    3.25"
  • Length:
    7 .5"
  • Cat. No.:
    470027-988
  • Width:
    4"
  • Supplier no.:
    SM-105 A
  • No. of parts:
    1

Specifications

About this item

Coyotes have adapted well to living near human habitation and are now distributed over much of North America, including the east coast.

  • Natural bone
  • Professionally cleaned and prepared

Show your students a mature skull of this common canine, Canis latrans.

Ordering information: This is a real specimen, so size and appearance may vary from the image.