Ward's® Compact Thin Section Saw/Grinder Combination Package
Product Details & Documents
With a combined saw and grinder in one and a self-contained coolant system, you can accomplish all steps of thin section processing in about half the space.
- Belt-driven, Stainless Steel Shaft
- Rim Width: 3/8"
- Weight: 125 lbs.
- Motor: 1/2hp
- Size: 24" x 171/2" x 18"
This versatile workhorse is all a lab needs to prepare professional-quality, thin sections that range from mounted samples to micron-precise-finished slides. Both the saw blade and cup wheel are mounted on the same end of a 11/4 diameter, belt-driven, stainless steel shaft to maximize stability and consistency. A 5" precision cutoff saw, combined with a fine-tunable, 6" grinder adjustable to micrometer thinness, ensures topnotch cutting performance. Precision angular-contact bearings conform to exacting tolerances and offer years of trouble-free service.
Slides are firmly held to either side of the chuck plate by the vacuum. A quick flip of a valve, and the vacuum switches from the saw to the grinder to finish slides. The chuck plate holds standard 27 x 46 mm petrographic slides. Dual valves direct the coolant flow to either the saw blade or the cup wheel. The motor has 100 VAC, 60 Hz, and a 6" cord.
Ordering information: This package includes a self-contained coolant pump system, a coolant trap, a vacuum pump, and a user's manual.
Specifications
- Description:WARD’S Compact Thin Section Combination Package
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



