Order Entry
United States
Orders LinkContactUsLinkComponent
 

Colossus Floor Case

Colossus floor case, Steel
  470002-322
 :   Waddell
 :  2605-PB-SN
Colossus Floor Case
  470002-322
 :  Waddell
Colossus Floor Case
Colossus Floor Case

Colossus floor case, Steel

 
$5,785.80
   
Each
 
 

This durable case securely exhibits science displays.

  • Width: 60"
  • Height: 66"
  • Diameter: 20"
  • Weight: 362 lb.
  • Built-In Levers

This metal case has built-in levers and eight half-length glass shelves.

It is available with a bronze, satin aluminum, or gold finish and white laminate or plaque fabric back.

 
  • Description:
    Colossus floor case
  • Material:
    Steel