Vernier Charge Sensor
Catalog # 470017-894
Supplier: Vernier Software & Technology
Specifications
- Description:Vernier charge sensor (BTA)
- Cat. No.:470017-894
- Range:Low: ±2 V (±20 nC); High: ±10 V (±100 nC)
- Supplier no.:CRG-BTA
Specifications
About this item
Electronic electroscope to obtain quantitative measurements of charge.
- Wired connection with BTA plug
- Maximum input ±150 V
- Typical bias input current 0.005 pA
- Input capacitance 0.01 μF
- Instrument time constant 0.1 s
Unlike a traditional electroscope, the Charge Sensor can make quantitative measurements. Numerical measurements improve many electrostatics experiments, such as charging by induction, charging by friction, and charging by contact.
The sensor can also be used to measure charge polarity. An extremely high-impedance voltage sensor with a 0.01 μF input capacitor makes these measurements possible. The sensor has two operating ranges and a zeroing switch to discharge the input capacitor.
Ordering information: LabQuest® (2, 3, Mini) interface is required but not included.