Cat Skull
470028-000
: Avantor
- Description:Cat Skull
- Height:2"
- Length:3 .5"
- Cat. No.:470028-000
- Width:2.5"
- Supplier no.:WARD470028-000
- No. of parts:1
Get an up-close view of a domestic cat skull with the unmounted specimen of Felis domesticus.
- Natural bone
- Professionally cleaned and prepared
- Includes key
The jaw is hinged with springs to demonstrate movement.
It includes a key identifying 12 structures.
: This is a real specimen, so size and appearance may vary from the image.