BlotBoy™ 3D Platform Rocker
Catalog # 470112-818
Supplier: Ward's
Specifications
- Description:3D Platform Rocker
- Dimensions:10.5 x 7.5 x 8"
- Weight:4.4 lbs.
- Cat. No.:470112-818
- Electrical:115/230 V
- Speed range:12 rpm (10 rpm, 230V)
- Platform Size:12×12"
- Supplier no.:SW1308
Specifications
About this item
The gentle gyratory mixing action of BlotBoy makes it ideal for blotting and gel work.
- Width:12"
- Diameter: 12"
- Height: 8¼"
- Weight: 12 kg
- VAC: 115
Safe for use in cold rooms and incubators from four to 65°, this platform rocker provides the perfect 3D motion for all blot-related applications and gel staining and destaining. Its speed and ±8° tilt angle are set at 12 rpm for gentle but thorough mixing in gel trays, boxes, and other flat vessels.
The rocker can support up to 4⅖ lb.
Certifications: CSA compliant.
Ordering information: This item includes an autoclavable flat mat, 12 x 12" platform, and two-year manufacturer's warranty.