Order Entry
United States
ContactUsLinkComponent
 
Biotic Indicators Riker Mount
  470128-618
undefined
Biotic Indicators Riker Mount
  470128-618
 :  R287

 

  • Width:
    8"
  • Description:
    Biotic Indicators Riker Mount
  • Length:
    12"
  • Cat. No.:
    470128-618
  • Supplier no.:
    R287
  • No. of parts:
    1

 

 

Riker mount of biotic indicators for display.

  • High quality display mount

This comprehensive display is a great tool for reviewing water quality indicators or identifying aquatic macro-organisms from field studies. Featured first are the 'EPT' larval specimens (Ephemeroptera, Plecoptera, Trichoptera) which are very sensitive to pollution and turbidity. Next are seven species commonly found in healthy water systems and tolerant of moderate pollutants. Finally, the 'tolerant' species are represented by four specimens including a lunged snail and leech. Each specimen is fully labeled.