Bent Glass Dropping Pipette
470146-236
- Capacity:1 ml
- Description:Bent Glass Dropping Pipette
- Length:3"
- Environmentally Preferable:
- Cat. No.:470146-236
- Supplier no.:7-1300-6A
This pipette features a curved glass tube for a more precise control of liquid delivery.
- Capacity: 1 ml
- Size: 3"L
- Package of 12