Order Entry
United States
ContactUsLinkComponent
GPI Anatomicals® Introductory Artery Model
GPI Anatomicals® Introductory Artery Model
Catalog # 470150-760
Supplier:  GPI ANATOMICALS
Small Business Enterprise
undefined
GPI Anatomicals® Introductory Artery Model
Catalog # 470150-760
Supplier:  GPI ANATOMICALS
Supplier Number:  2600
Small Business Enterprise

Specifications

  • Description:
    Introductory Artery
  • Height:
    20 cm
  • Length:
    17 cm
  • No. of keyed items:
    5
  • Cat. No.:
    470150-760
  • Width:
    13 cm
  • Supplier no.:
    2600
  • No. of parts:
    2

Specifications

About this item

Arterial Structure Represented With Cholesterol Deposits

Ideal for medical studies as well as anatomy classes, the 100X artery model is sectioned to show the arterial wall and cellular structure, as well as the partial occlusion of one branch by cholesterol. The model is mounted on a base and can be removed for closer examination.