Bantam Holder
Catalog # 470201-584
Supplier: Thermo Fisher Scientific
Specifications
- Description:Bantam Holder, Thermolyne
- Dimensions:22×15×72 cm (8.7×6×28.3")
- Cat. No.:470201-584
- Supplier no.:D0800
Specifications
About this item
How Pure Is Your Demineralized Water?
- Easy to read meter
- Indicates the purity of the water from 0 to 19 ppm
- Also indicates ohms-cm resistivity from 25000 ohm-cm to 18 megohm-cm
The pressurized system provides water at a flow rate of 19 to 38 L per hour when you connect the holder and cartridge to your water inlet. In addition, a removable pedestal allows you to keep the holder on a table or countertop, or mount it on a wall. This unit operates on 120 V, AC.
Ordering information: The cartridge is required but not included.
Delivery: Includes plastic tube (1 m), inlet floor adjustment valve, drain valve, on/off switch and a three-wire grounded cord and plug.
Caution: Please note: This unit is not designed to produce water suitable for drinking.