Order Entry
United States
ContactUsLinkComponent
Armadillo Skull
Armadillo Skull
Catalog # 470027-964
Supplier:  SKULLS UNLIMITED
undefined
Armadillo Skull
Catalog # 470027-964
Supplier:  SKULLS UNLIMITED
Supplier Number:  SM 010

Specifications

  • Description:
    Armadillo Skull
  • Height:
    1.5"
  • Length:
    4"
  • Cat. No.:
    470027-964
  • Width:
    2"
  • Supplier no.:
    SM 010
  • No. of parts:
    1

Specifications

About this item

View the special, adapted features of the nine-banded armadillo, Dasypus novemcinctus, that allow it to forage for its insect diet Unmounted for up-close study, it is ideal for comparison with the closely related anteater skull.

  • Natural bone
  • Professionally cleaned and prepared
Ordering information: This is a real specimen, so size and appearance may vary from the image.