Overhead Projector, Model 3000, Apollo Scientific
Catalog # 470022-016
Supplier: ACCO BRANDS, INC. -APOLLO
Specifications
- Color:Gray
- Description:Overhead projector, model 3000
- Dimensions:14×15×27"
- Cat. No.:470022-016
- Weight:13 lbs.
- Supplier no.:16000
Specifications
About this item
Apollo® Model 3000 Overhead Projector is features with a multi-layer Fresnel lens to deliver precise 3000 lumens of brightness for crystal clear projections in even the lightest rooms.
- Lightweight and compact design saves space and stores easily
- High/low lamp control extends lamp life
- Stage glass surface area: 111/4×111/4"
- High-efficiency cooling system is built-in
- 15 ft. cord
The fold-down arm keeps the projector safe when not in use and the open head folds down or can be stored in built-in storage compartment.
Delivery: Includes locking Kensington® Security Slot for theft prevention and thermal shutoff switch for safety.