ADA Instructor’s Desk
Supplier: Diversified Woodcrafts
Certificates
About this item
Wheelchair accessible instructor's desk with large knee space.
- ¾" phenolic or epoxy resin surface
- Constructed of solid oak and oak veneers
- Chemical resistant, earth-friendly UV finish
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
This unit has a roll-under sink with paddle handle faucet and gas fixture and also includes a greenlaw arm.
Dimensions: 14W×10D×5"H, sink; 19D×27H×30"W, interior seating clearance
Certifications: SEFA compliant and MAS Certified Green. Meets ADA requirements.
Ordering information: Choose from either a 1" solid epoxy or phenolic resin top with an epoxy sink and a rod socket.
Delivery: Includes a duplex outlet, file drawer, three smaller drawers and a pull-out writing board.
Specifications
- Catalog No:
- 470117-450
- 470117-452
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Environmental Certification:
- MAS Certified Green
- MAS Certified Green
Specifications
Frequently Bought Together