3B Scientific® Thoracic Organs Model
Catalog # 470004-534
Supplier: American 3B Scientific
Specifications
- Description:Thoracic Organs
- Height:13 cm
- Length:32 cm
- Environmentally Preferable:
- No. of keyed items:50
- Cat. No.:470004-534
- Width:41 cm
- Supplier no.:G15
- No. of parts:7
Specifications
About this item
Seven Removable Parts Allow Thorough Examination Of The Chest Cavity
- 2.5 X Life Size
- Functional Epiglottis, Arytenoid Cartilage, And Vocal Cords
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Study all the organs of the throat and chest, from larynx to diaphragm, with one highly detailed model. Remove the two-part dissected larynx, front half of both lungs, and two-part heart for up-close examination. The right lung is sectioned to reveal its inner structures, and the left lung is dissected to show the bronchial tree and pulmonary vessels. Also shown, in the diaphragm, are the esophageal hiatus and aortic hiatus. The model is mounted on a base.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.