Order Entry
United States
ContactUsLinkComponent
3B Scientific® Giant Eye In Bony Orbit
3B Scientific® Giant Eye In Bony Orbit
Catalog # 470004-514
undefined
3B Scientific® Giant Eye In Bony Orbit
Catalog # 470004-514
Supplier Number:  1000257

Specifications

  • Description:
    Giant Eye with Eyelid
  • Height:
    22 cm
  • Length:
    21 cm
  • Environmentally Preferable:
  • No. of keyed items:
    41
  • Cat. No.:
    470004-514
  • Width:
    19 cm
  • Supplier no.:
    F12
  • No. of parts:
    8

Specifications

About this item

This model covers all the important structures of the human eye.

  • Three Times Life Size
  • Eye Sits Inside Bony Orbit Base
  • Three-Year Manufacturer's Warranty
  • Removable Parts
  • Includes 3B Smart Anatomy

Removable parts of the model include the upper half of the sclera with cornea and eye muscle attachments, both halves of choroid with iris and retina, eye lens, vitreous humor, eyelid, lachrymal system, and anatomical features around the eyeball.

The eye sits inside a bony orbit base.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.