Order Entry
United States
ContactUsLinkComponent
 
Function Generator
Catalog # 470110-206
Supplier:  B & K Precision
Small Business Enterprise
undefined
Function Generator
Catalog # 470110-206
Supplier:  B & K Precision
Supplier Number:  4010A
Small Business Enterprise

Specifications

  • Voltage:
    120/230 VAC, 50/60 Hz
  • Description:
    Function generator, 8.5×26.5×29 cm
  • Cat. No.:
    470110-206
  • Supplier no.:
    4010A

Specifications

About this item

Our most economical full feature model.

  • Frequency range 0.2 Hz to 2 MHz in 7 steps
  • Dial accuracy: ±5%
  • Separate adjustments for output level, DC effect, CMOS level and duty cycle
  • VCG input for sweep operation (0-10 V DC input causes 100:1 frequency change)
  • 20 dB step attenuator
  • Output impedance: 50 Ω ±10%

This function generator produces sine, square, triangle, pulse, and ramp signals and has a separate TTL/CMOS output. Comes with an output cable (BNC/insulated clips) and an instruction manual.