SP Bel-Art Break-Safe™ Ampule Opener, Bel-Art Products, a part of SP
Catalog # 89217-378
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Break-Safe™ Ampule Opener
- Dimensions:9.5×7.6×8.3 cm
- Cat. No.:89217-378
- Supplier no.:F389520000
Specifications
About this item
Safely open up to three ampules at once with the Break-Safe™ Ampule Opener.
- Cleanly snapping ampule necks
- Copolyester plastic construction
- Broad chemical resistance
- Unobstructed viewing of ampule contents
Unique box-style design allows one-handed opening of up to 3 ampules at a time by simply pressing down on lid. Ampule necks snap clean and are contained within the device while fingers stay away from sharp edges. After removing ampule contents, turn the device upside down over a trash receptacle to safely discard ampules and tops.
Ordering information: Includes 4 inserts to allow opening of 1, 2, 5 and 10 ml ampules.