Original Formula™ Hand Cleaner, Gojo
Catalog # 89073-646
Supplier: Avantor
Specifications
- Capacity:414 ml (14 oz.)
- Color:White
- Description:Hand cleaner cream
- Cat. No.:89073-646
- For use with:GOJO® Creme-Style Dispenser
- Supplier no.:GOJ 1109
Specifications
About this item
Creme-style hand cleaner for removing difficult soils.
- Cleans with or without water
- No harsh solvents
- Contains skin conditioners
Effective on grease, tar, oil, mud, clay, soil, brake dust, carbon black, and asphalt.