Brady BMP®51 Label Maker/Printer, Brady®
89219-644
: Avantor
- Description:BMP®51 Label printer with Li-Ion battery
- Cat. No.:89219-644
- Supplier no.:BMP51
- Print Resolution:300 dpi
- Materials Supported:Continuous and die-cut labels
- Width:1.5" Max. tape width
- Connector Type:Ethernet (optional), USB, WiFi (optional)
- Dimensions:10.3H x 6W x 3.6" D
- Weight:2.6 lbs.
- Modes:Stand-alone and PC connect
- Print Speed:1"/sec. (max.)
The BMP®51 Label Printer has all the latest features for printing on the go: a large display screen, hassle-free media cartridges, fast print speed and more.
- Single color
- Stand-alone and PC connect
- Thermal transfer
- Three power options: AC Power (included), rechargeable lithium ion battery (included), or 8 AA's (not included)
Handheld label printer for creating multi-line labels to identify wires, panels, circuit boards and any other industrial items. QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas. Prints text in single color and in different text sizes ranging from 4 point to 103 point.
: Compatible with Brady BMP51 printer continuous tape cartridges to enable printing of various styles and widths. Labels, accessories, and options are sold separately; contact your Avantor representative for more information.
: Supplied with (1) AC Adapter/battery charger, (1) BMP®51 printer (BMP51), (1) free Brady WorkStation Basic Design Suite download, (1) hard case, (1) indoor outdoor vinyl labels, (1) Li-Ion battery pack (BMP-UBP), (1) product/driver CD, (1) quick start guide, and (1) USB cable.