Apothecary Jar, S-Curve Technologies
89208-610
- Dispenser type:Bench top
- Material:PETG
- No. of Compartments:1
- PPE type:All in one
- Color:Clear
- Description:Large Apothecary Jar Dispenser
- Cat. No.:89208-610
- W×D×H:17.78 x 27.94 x 33.02 cm (7 x 11 x 13")
- Supplier no.:ESL-100
This multi use dispenser is designed to fit neatly into your lab work space or desk top.
- 1/4″ clear PETG material
- Hinged lid with knob
- Flame treated edges for a smooth finish
- Rubber pads on bottom to prevent slipping/scratching
Wall mount: no