Nalgene® Conical Oak Ridge Centrifuge Tube, Graduated, PPCO, Thermo Scientific
Catalog # 21010-615
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:24 mm
- Volume:35 ml
- Cat. No.:21010-615
- O.D.×L:28.36×103.8 mm
- Supplier no.:3148-0050
Specifications
About this item
These conical centrifuge tubes combine the better separation/pelleting capabilities of a conical tube with the superior sealing capability of Oak Ridge tubes.
- Graduations are silkscreened from 5 to 35 ml in 1 ml increments
The tubes accommodate Nalgene sealing caps and require conical tube adapter. The tubes are translucent but contact clear for easy liquid viewing.