Modern Round Bottles, High-Density Polyethylene, Narrow Mouth, Qorpak®
Catalog # 89204-898
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:28-410
- Capacity:473 ml (16 oz.)
- Color:Natural
- Material:HDPE
- Cat. No.:89204-898
- Supplier no.:PLA-03260
Specifications
About this item
Natural HDPE modern round bottles feature side panels to allow for label application.
The sloped shoulder of this bottle allow for maximum fill capacity.