Order Entry
United States
ContactUsLinkComponent
Economical Stainless Steel Hook Weight Set, Troemner
Economical Stainless Steel Hook Weight Set, Troemner
Catalog # 97044-290
Supplier:  Troemner
Product available on GSA Advantage®
undefined
Economical Stainless Steel Hook Weight Set, Troemner
Catalog # 97044-290
Supplier:  Troemner
Supplier Number:  30390775
Product available on GSA Advantage®

Specifications

  • Description:
    1000 g x 10 g Hook Weight Set
  • Cat. No.:
    97044-290
  • Supplier no.:
    56206S
  • No. of weights:
    9

Specifications

About this item

The makeup of Economical Stainless Steel Weight Sets varies

Hook Weights range from 10 g to 1 kg (0.1 N to 10 N) and are made of stainless steel. On all Hook Weights, except the 10 g, there is a hook on the top and the bottom of the weight so the weights can be hooked together. The 10 g (0.1 N) Hook Weight has a hook on the top only. The design of the Hook Weight allows the bottom hook to be recessed in the bottom, so the hooked weights can be set on a flat surface without tipping over. The opening of the hook for each weight is 1/2 inch.

Weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7.