Order Entry
United States
ContactUsLinkComponent
Ultra Series® RTV Silicone Gasket Maker, Sensor-safe, Permatex®
Ultra Series® RTV Silicone Gasket Maker, Sensor-safe, Permatex®
Catalog # 300007-412
undefined
Ultra Series® RTV Silicone Gasket Maker, Sensor-safe, Permatex®
Catalog # 300007-412
Supplier Number:  230-81725

Specifications

  • Volume:
    13 oz. (384 ml)
  • Color:
    Blue
  • Description:
    Permatex Ultra Blue RTV
  • Temperature Range:
    -65...500 °F
  • Gap Fill:
    1/4"
  • Cat. No.:
    300007-412
  • Packaging:
    Cartridge
  • Weight:
    0.92 lbs.
  • Supplier no.:
    230-81725

Specifications

About this item

Its sensor-safe, low odor, non-corrosive.

  • 3 times more oil resistant than conventional silicones
  • 8 times more flexible than cork/composite gaskets
  • Base type: silicone
  • Resistance for vibration and common fluids