Order Entry
United States
ContactUsLinkComponent
Orion™ Versa Star Pro™ pH/ISE Benchtop Multiparameter Meter
Orion™ Versa Star Pro™ pH/ISE Benchtop Multiparameter Meter
Certificates
undefined
Orion™ Versa Star Pro™ pH/ISE Benchtop Multiparameter Meter
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Catalog No:
  • 89206-394
  • 89206-396
  • 89206-390
  • 89206-392
  • pH Range:
  • -2.000 to 20.000 pH
  • -2.000 to 20.000 pH
  • -2.000 to 20.000 pH
  • -2.000 to 20.000 pH
  • pH Resolution:
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • pH Accuracy:
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • mV range:
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • mV resolution:
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • mV accuracy:
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ISE Range:
  • 0.0001 to 19990 with selectable units of ppm, Molar, mg/L, %, ppb, or none
  • 0.0001 to 19990 with selectable units of ppm, Molar, mg/L, %, ppb, or none
  • 0.0001 to 19990 with selectable units of ppm, Molar, mg/L, %, ppb, or none
  • 0.0001 to 19990 with selectable units of ppm, Molar, mg/L, %, ppb, or none
  • ISE Resolution:
  • 0.0001 minimum, 1 to 4 significant digits (user selectable)
  • 0.0001 minimum, 1 to 4 significant digits (user selectable)
  • 0.0001 minimum, 1 to 4 significant digits (user selectable)
  • 0.0001 minimum, 1 to 4 significant digits (user selectable)
  • ISE Accuracy:
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • Temperature Range:
  • –5 to 105°C (22 to 221°F)
  • –5 to 105°C (22 to 221°F)
  • –5 to 105°C (22 to 221°F)
  • –5 to 105°C (22 to 221°F)
  • Temperature Resolution:
  • 0.1°C, 0.1°F
  • 0.1°C, 0.1°F
  • 0.1°C, 0.1°F
  • 0.1°C, 0.1°F
  • Temperature Accuracy:
  • ±0.1°C
  • ±0.1°C
  • ±0.1°C
  • ±0.1°C
  • Display:
  • Color graphic LCD with user-customizable options
  • Color graphic LCD with user-customizable options
  • Color graphic LCD with user-customizable options
  • Color graphic LCD with user-customizable options
  • Power supply:
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Operating Temperature Range:
  • 5…45 °C (41…113 °F)
  • 5…45 °C (41…113 °F)
  • 5…45 °C (41…113 °F)
  • 5…45 °C (41…113 °F)
  • Data Logging Capacity:
  • 2000 data points with time/date stamp
  • 2000 data points with time/date stamp
  • 2000 data points with time/date stamp
  • 2000 data points with time/date stamp
  • Memory:
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • IP Rating:
  • IP-54
  • IP-54
  • IP-54
  • IP-54
  • Dimensions:
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • Outputs:
  • USB (2), RS232
  • USB (2), RS232
  • USB (2), RS232
  • USB (2), RS232
  • Input:
  • One or Two BNC (pH, ORP or ion selective electrode), One or Two pin-tip (reference electrode), One or Two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • One or Two BNC (pH, ORP or ion selective electrode), One or Two pin-tip (reference electrode), One or Two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • One or Two BNC (pH, ORP or ion selective electrode), One or Two pin-tip (reference electrode), One or Two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • One or Two BNC (pH, ORP or ion selective electrode), One or Two pin-tip (reference electrode), One or Two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Alarm:
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • No. of Channels:
  • 4 - customizable with modules
  • 4 - customizable with modules
  • 4 - customizable with modules
  • 4 - customizable with modules
  • Calibration:
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relative mV (RmV), ORP, and temperature
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relative mV (RmV), ORP, and temperature
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relative mV (RmV), ORP, and temperature
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relative mV (RmV), ORP, and temperature
  • Calibration Points:
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 points ISE mode; 1 to 6 points pH mode
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 points ISE mode; 1 to 6 points pH mode
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 points ISE mode; 1 to 6 points pH mode
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 points ISE mode; 1 to 6 points pH mode
  • Weight:
  • 1.2 kg (2.5 lbs.), modules add 0.2 kg (0.5 lb.) each
  • 1.2 kg (2.5 lbs.), modules add 0.2 kg (0.5 lb.) each
  • 1.2 kg (2.5 lbs.), modules add 0.2 kg (0.5 lb.) each
  • 1.2 kg (2.5 lbs.), modules add 0.2 kg (0.5 lb.) each

Specifications

Frequently Bought Together