Order Entry
United States
ContactUsLinkComponent
Shoe Handle Wire Scratch Brush, Magnolia Brush
Shoe Handle Wire Scratch Brush, Magnolia Brush
Catalog # 300081-312
undefined
Shoe Handle Wire Scratch Brush, Magnolia Brush
Catalog # 300081-312
Supplier Number:  455-4S

Specifications

  • Bristle material:
    Carbon steel
  • Handle material:
    Wood
  • Total length:
    10"
  • Environmentally Preferable:
  • Cat. No.:
    300081-312
  • No. of rows:
    4×16
  • Width:
    1"
  • Supplier no.:
    455-4S
  • Trim length:
    1⅛"

Specifications

About this item

Brush with carbon steel bristles and hardwood handle.