Order Entry
United States
ContactUsLinkComponent
Rebel™ Self Retracting Lifelines, DBI_SALA, ORS Nasco
Rebel™ Self Retracting Lifelines, DBI_SALA, ORS Nasco
Catalog # 300075-694
undefined
Rebel™ Self Retracting Lifelines, DBI_SALA, ORS Nasco
Catalog # 300075-694
Supplier Number:  098-AD111AR

Specifications

  • Length:
    11 ft
  • Cat. No.:
    300075-694
  • Load capacity:
    900 lbs.
  • Connector:
    Swivel carabiner, 1" strap
  • Supplier no.:
    098-AD111AR
  • Hook type:
    Snap hook
  • Hook opening:
    ¾"

Specifications

About this item

It has lightweight and compact aluminum housing construction.

  • Unique super strength thin webbing for total security and added length in a compact SRL
  • Unique speed sensing brake reduces clearance requirements and limits fall arrest forces to 900 lbs. or less