Adjustable Wrenches, Stanley®
Forged alloy steel, 10", Chrome, I-Beam, 1¼" (max.), 0.92 lbs.
Catalog # 300004-134
Supplier: Safety & Industrial Supplies
Supplier #: 680-87-471
Jump to:
Product Details & Documents
- Slip-resistant bi-material cushion grip
- Knurl turns smoothly for easy operation
- Laser etched SAE and Metric scale on jaw
Specifications
- Material:Forged alloy steel
- Overall length:10"
- Jaw size:1¼" (max.)
- Weight:0.92 lbs.
- Finish:Chrome
- Handle type:I-Beam
- Cat. No.:300004-134
- Type:Adjustable
- Head Angle:15°
- Opening Type:Jaw
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



